Notice, Food or Drink Prohibited In This Area, 10 in x 7 in, Vertical Rectangle, Aluminum, 468K72

  • Mfr # 468K72
  • Zoro # G5625781
product price: 
$
17.79
/ea
Sold in multiples of 2 for $35.58

Key Features

Legend
Food or Drink Prohibited In This Area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468K72
Zoro #
G5625781
UPC #
00194484069780
Country of Origin
United States
Item
Safety Sign
Legend
Food or Drink Prohibited In This Area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
Header
Notice
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Header
Notice
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
Food Or Drink Prohibited In This Area
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Food Or Drink Prohibited In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.