Notice, Keep Door Closed, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471Y38

  • Mfr # 471Y38

  • Zoro # G5094052


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Keep Door Closed
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471Y38
Zoro #
G5094052
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Keep Door Closed
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Header Background Color
Blue
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header
Notice
Mirror Print
No
Protective Coating
No Protective Coating
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.