Notice, No Eating Or Drinking In This Area, 10 in W x 7 in H, Rectangle, Polyethylene, 468K38

  • Mfr # 468K38

  • Zoro # G5064643


product price:  $9.79
/ea

Key Features

Legend
No Eating Or Drinking In This Area
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K38
Zoro #
G5064643
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Eating Or Drinking In This Area
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Blue
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Legend Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
No Eating Or Drinking In This Area
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.