Notice, This Water Is Safe To Drink, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470J63

  • Mfr # 470J63

  • Zoro # G5177702


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470J63
Zoro #
G5177702
UPC #
00194484045821
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Water Is Safe To Drink
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Notice
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Header
Notice
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
This Water Is Safe To Drink
Chemical Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(1),OSHA 29 CFR 1926.51(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.