Notice, WASH HANDS BEFORE RETURNING TO WORK, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 485N84

  • Mfr # 485N84

  • Zoro # G6295200


product price: $2.69
/ea

Key Features

Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485N84
Zoro #
G6295200
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Style
Permanent
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Wash Hands Before Returning To Work
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Notice
Chemical Resistant
No
Sign Header Background Color
Blue
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.