PITCH IN TO KEEP THIS AREA CLEAN., 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468Y99

  • Mfr # 468Y99

  • Zoro # G5873417


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y99
Zoro #
G5873417
UPC #
00194484160869
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PITCH IN TO KEEP THIS AREA CLEAN.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Header Background Color
Black
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header
Blank
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, Green
Sign Legend
Pitch In To Keep This Area Clean.
ANSI 969 Compliant
No
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Mounting Pattern
4 Corner
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Header
No Header
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pitch In To Keep This Area Clean., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.