Shop CONDOR

PLEASE.DO NOT THROW RUBBISH IN URINALS, 14 in W x 10 in H, Rectangle, Polyethylene, 473Z57

  • Mfr # 473Z57
  • Zoro # G5648157

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PLEASE...DO NOT THROW RUBBISH IN URINALS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473Z57
Zoro #
G5648157
UPC #
00194484128418
Country of Origin
United States
Item
Restroom Sign
Legend
PLEASE...DO NOT THROW RUBBISH IN URINALS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Sign Background Color
White
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Glow In The Dark
No
Sign Legend
Please...Do Not Throw Rubbish In Urinals
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please...Do Not Throw Rubbish In Urinals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.