PROMOTE SAFETY THROUGH GOOD HOUSEKEEPING, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468X30

  • Mfr # 468X30

  • Zoro # G5877650


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
PROMOTE SAFETY THROUGH GOOD HOUSEKEEPING
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X30
Zoro #
G5877650
UPC #
00194484160470
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PROMOTE SAFETY THROUGH GOOD HOUSEKEEPING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Write on Surface
No
Material Properties
Flexible
Chemical Resistant
No
Sign Header
No Header
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend
Promote Safety Through Good Housekeeping
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Promote Safety Through Good Housekeeping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.