PROMOTES SAFETY DO YOUR PART, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479J19

  • Mfr # 479J19

  • Zoro # G5830960


product price:  $23.99
/ea

Key Features

Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479J19
Zoro #
G5830960
UPC #
00194484231989
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PROMOTES SAFETY DO YOUR PART
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Sign Background Color
White
Legend Style
Text
Printed Language
English
Legend Color
Blue
Sign Legend Text Color
Blue, White
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Background Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mirror Print
No
Sign Legend
Promotes Safety Do Your Part
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header
Good Housekeeping
Sign Format
Other Format
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Promotes Safety Do Your Part, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.