Condor

Reading Glasses, +2.00, Clear


product price: $7.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog, Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Clear
  • Eyewear Venting Non-Vented
  • Standards ANSI Z87.1-2015
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Item Reading Glasses
Diopter Strength +2.00
Lens Coating Anti-Fog, Anti-Scratch
Frame Style Wraparound
Lens Color Clear
Eyewear Venting Non-Vented
Standards ANSI Z87.1-2015
Frame Color Clear
UV Protection 0.999
Lens Material Polycarbonate
Frame Material Polycarbonate
Series SL-A Reader
Foam Lined No Foam Lining
Diopter +2.00
X-Ray Detectable No
Gender Unisex
Photochromatic Lens No
Includes Padded Nose Piece No
Includes Anti-Static Lens Coating Yes
Welding Shade Designation Not Rated for Welding Use
Includes Scratch-Resistant Lens Coating Yes
Includes Polarized Lens Coating No
Arm Color Clear
Arm Tip Type Non-Adjustable
Metal Detectable No
Includes Brow Lining No
Frame Type Frameless
Includes Anti-Fog Lens Coating Yes
Includes Eye Socket Lining No
Includes Padded Arms No
Diopter Location Bottom

Description

Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Non-Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87.1-2015, Eyewear Frame Style Frameless, Eyewear Size M, Series SL-A Reader, Foam Lined No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.