Condor

Reading Glasses, +3.0, Clear, PR


product price: $10.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Eyewear Venting Non-Vented
  • Frame Color Black
  • Diopter +3.00
  • Includes Neck Cord
  • Lens Coating Anti-Scratch
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Eyewear Venting Non-Vented
Frame Color Black
Diopter +3.00
Includes Neck Cord
Lens Coating Anti-Scratch
Standards ANSI Z87.1-2015
Item Bifocal Reading Glasses
Lens Material Polycarbonate
X-Ray Detectable No
Frame Material Polycarbonate
UV Protection 0.999
Diopter Strength +3.00
Foam Lined No Foam Lining
Lens Color Clear
Series T101 Reader
Gender Unisex
Photochromatic Lens No
Diopter Location Bottom
Arm Tip Type Spatula
Includes Anti-Fog Lens Coating No
Includes Padded Arms Yes
Includes Polarized Lens Coating No
Welding Shade Designation Not Rated for Welding Use
Includes Padded Nose Piece Yes
Includes Anti-Static Lens Coating No
Arm Color Black
Frame Style Wraparound
Includes Brow Lining No
Frame Type Half-Frame
Includes Eye Socket Lining No
Includes Scratch-Resistant Lens Coating Yes
Metal Detectable No

Description

Bifocal Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Neck Cord, Standards ANSI Z87.1-2015, Eyewear Frame Style Half-Frame, Eyewear Size M, Series T101 Reader, Foam Lined No, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.