Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiving, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 473C50

  • Mfr # 473C50

  • Zoro # G5603232


product price: $9.79
/ea

Key Features

Legend
Receiving
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473C50
Zoro #
G5603232
UPC #
00194484112035
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Receiving
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
Receiving
Chemical Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Header
No Header
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Receiving, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products