Recycle/Recicle, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 468U62

  • Mfr # 468U62

  • Zoro # G5355362


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
Recycle/Recicle
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U62
Zoro #
G5355362
UPC #
00194484039189
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Recycle/Recicle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
EPA 40 CFR 246
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
No
Printed Language
English, Spanish
Legend Color
Green
Sign Legend Text Color
Green
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
No Header
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Recycle/Recicle
Sign Legend Style
Symbol and Text
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Recycle/Recicle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.