Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y45
Mfr # 473Y45
Zoro # G5595499
original price:
$6.29
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend RESTROOMS
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Y45
- Zoro # G5595499
- UPC # 00194484127305
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Details
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restrooms, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XL, PR (IA7010-XL)
- CROSSFIRE Safety Glasses, Wraparound Brown Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (15117)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Medium, PK12, 12PK (9669M)
- WALKERS Uncorded Ear Plugs, Pack of 200 (GWP-FOAMPLUG200BX)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y67 (473Y67)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469C79 (469C79)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471C39 (471C39)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- Condor Facility Signs