Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06
Mfr # 473Y06
Zoro # G5554777
original price:
$16.99
10% off
new price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend WOMEN
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Y06
- Zoro # G5554777
- UPC # 00194484126919
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Details
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflow Air Purifying Respirators (94248)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0023YB)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H, 480Y20 (480Y20)
- CONDOR Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11 (483U11)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W28 (480W28)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- Condor Signs