Shop All Facility Signs
Condor
High Visibility Safety Sign, 8" W, 8" H, 480W28
Mfr # 480W28
Zoro # G5899938
original price:
$12.03
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH
- Height 8 in
- Sign Shape L-Shape Projection
- Sign Material PETG
Product Information
- Brand Condor
- MFR # 480W28
- Zoro # G5899938
- UPC # 00194484246556
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Eye Wash, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RZ INDUSTRIES RZ Mask Filters - F1 Standard Active Carbon, 3 pack (82798)
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- SAFETY WORKS 2Xl 2Pc Yel Rain Suit (44110/2XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MLR-03-M)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479M06 (479M06)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- LYLE Office and Facility Sign, 10" W, 7" H, U7-1060-GA_10x7 (U7-1060-GA_10x7)
- Condor Facility Signs