Shop All Facility Signs
Condor
First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04
Mfr # 471U04
Zoro # G5059308
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED Automated External Defibrillator
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Condor
- MFR # 471U04
- Zoro # G5059308
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Details
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KA12)
- SEE ALL 360-Degree Full Dome T-Bar Mirror, 24 Diameter, 2' x 2' Drop-In Panel (PVT-BAR2X2)
- RUBBER-CAL "Dirt Stopper Doormats" - 2 Coir Entry Door Mats - 18" x 30" (10-108-022)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y45 (473Y45)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H, 480Y20 (480Y20)
- CONDOR Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11 (483U11)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- Condor Facility Signs