Shop All Facility Signs
Condor
Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z76
Mfr # 473Z76
Zoro # G5614450
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FOR CLEANING
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 473Z76
- Zoro # G5614450
- UPC # 00194484128531
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend For Cleaning, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM FRENCH BILINGUAL OSHA DANGER FBLELC055XVE (FBLELC055XVE)
- EATON LED Strobe (ELSTW-N)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG588/XL)
- TILLMAN Cotton Welding Jacket (6230DH4X)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465T57 (465T57)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z38 (470Z38)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479M06 (479M06)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H, 480Y20 (480Y20)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- Condor Signs