Condor
High Visibility Safety Sign, 14" W, 12" H, 480Z86
Mfr # 480Z86
Zoro # G5840149
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Blank)
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- SAFE HANDLER Hyline Full Color Variety Safety Glasses (12-Pack) (SH-HYSG-CLCT-ES01-12)
- CLEMCO Apollo 600 HP Helmet, ACV (24002)
- MUCK BOOT CO Size 9 Men's Ankle Boot Steel Work Boot (CCSTCSA M 090)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21 (480Y21)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Magnetic Vinyl, Vertical Rectangle, English (479L92)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35 (477J35)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U10 (483U10)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y43 (473Y43)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- Condor Signs