Restroom Sign, WOMEN, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 473Y04
Mfr # 473Y04
Zoro # G5611160
product price:Â $3.89
/eaKey Features
Legend
WOMEN
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473Y04
Zoro #
G5611160
UPC #
00194484126896
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Women, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.