Shop All Safety Glasses
Condor
Safety Glasses, Blue Anti-Scratch
Mfr # 4VCG7
Zoro # G1369042
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Narrow
Product Information
- Brand Condor
- MFR # 4VCG7
- Zoro # G1369042
- UPC # 190735103395
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Adjustable Arm Length | No |
Temple-to-Temple Width | 2 1/2 in |
Arm Length | 4 1/4 in |
Details
Description
Safety Glasses, Series Condor(TM) Mini V, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Brown, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Brown, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle, S471 (S471)
- PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-TR)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Wheat (TB0A1Q8K231)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- CONDOR Safety Glasses, Amber Scratch-Resistant (1ETK4)
- CONDOR Safety Glasses, Clear Anti-Scratch (1ETK2)
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- CONDOR Safety Glasses, Spirit, Anti-Scratch, Adjustable Temples, Side Protection, Black Frame, Clear Lens (1VW22)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW12)
- CONDOR Safety Glasses, Gray Anti-Scratch (2VLA1)
- HONEYWELL UVEX Safety Glasses, Clear Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3850)
- Condor Eye Protection