Safety Shower & Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 471A38

  • Mfr # 471A38

  • Zoro # G5157700


product price:  $20.99
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Height
10 in
Thickness
0.01 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A38
Zoro #
G5157700
UPC #
00194484013080
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
State Specific Sign
No
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-30 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
ANSI 969 Compliant
No
Sign Legend
Safety Shower & Eye Wash Station
Graffiti Resistant
No
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Maximum Service Temperature
175 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
No
Mirror Print
No
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Material Properties
Flexible
Sign Format
Other Format
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.