Safety Shower & Eye Wash Station, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471A26

  • Mfr # 471A26

  • Zoro # G5364593


product price:  $15.89
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A26
Zoro #
G5364593
UPC #
00194484100674
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Header
No Header
Sign Background Color
White
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
Yes
Legend Pictogram ID
PFSD-09, PFSD-42
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend
Safety Shower & Eye Wash Station
Minimum Service Temperature
-50 Degrees F
Sign Header
No Header
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
No
Outdoor Life Expectancy
3 yr
Mirror Print
No
Average Outdoor Durability
3 yr
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Legend Pictogram Description
Emergency Shower, Eye Wash
Sign Legend Background Color
White
ANSI Standards
ANSI Z535,ANSI Z358.1
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.