Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474P23

  • Mfr # 474P23

  • Zoro # G5212949


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING IN THIS AREA.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
474P23
Zoro #
G5212949
UPC #
00194484030551
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING IN THIS AREA.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
Danger
Glow In The Dark
No
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mirror Print
No
Metal Detectable
No
Header Pictogram ID
PPIC-155
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White, Yellow
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
No Smoking
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Yellow Triangle with a Black Exclamation Point Inside
Legend Pictogram ID
PFXG-02
Chemical Resistant
Yes
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Sign Legend
No Smoking In This Area.
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.