Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478H45

  • Mfr # 478H45

  • Zoro # G5797850


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING WITHIN 20 FEET. DEATH OR SERIOUS INJURY WILL RESULT.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H45
Zoro #
G5797850
UPC #
00194484213770
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL. NO SMOKING WITHIN 20 FEET. DEATH OR SERIOUS INJURY WILL RESULT.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Red
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend
Flammable Material. No Smoking Within 20 Feet. Death Or Serious Injury Will Result.
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Danger
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. No Smoking Within 20 Feet. Death Or Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.