Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474J25

  • Mfr # 474J25

  • Zoro # G5289748


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474J25
Zoro #
G5289748
UPC #
00194484028459
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, New Jersey 26:3D-55, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Other Format
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Write on Surface
No
State Specific Regulations
NJ 26:3D-55
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Legend Pictogram Description
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Sign Legend
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Mirror Print
No
Sign Legend Style
Symbol and Text
State Specific Sign
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.