Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 472N13

  • Mfr # 472N13

  • Zoro # G5127871


product price:  $6.59
/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472N13
Zoro #
G5127871
UPC #
00194484021818
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Background Color
Black, Red, White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Sign Header
Danger/Peligro
Sign Header Style
Text
ANSI 969 Compliant
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.