Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 449L34

  • Mfr # 449L34

  • Zoro # G5775870


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449L34
Zoro #
G5775870
UPC #
00194484151508
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
No
Sign Legend Text Color
Black, Red
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
4 Corner
State Specific Sign
No
Chemical Resistant
Yes
Sign Format
Other Format
Write on Surface
No
Sign Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Mirror Print
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Carrying Concealed Deadly Weapons Is Prohibited In The Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.