Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470U16

  • Mfr # 470U16

  • Zoro # G5623672


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Fuel
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470U16
Zoro #
G5623672
UPC #
00194484097950
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Fuel
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
White
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Legend Style
Text
Write on Surface
No
State Specific Sign
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend
Fuel
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Background Color
Black; Red; White
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products