Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472C69

  • Mfr # 472C69

  • Zoro # G5268632


product price: $23.99
/ea

Key Features

Header
No Header
Legend
Stop. Vendors And Visitors Must Sign In At Guardhouse
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C69
Zoro #
G5268632
UPC #
00194484017972
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Stop. Vendors And Visitors Must Sign In At Guardhouse
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend
Stop Vendors And Visitors Must Sign In At Guardhouse
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
No Header
Write on Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Stop Vendors And Visitors Must Sign In At Guardhouse, Sign Legend Background Color Black, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products