Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472H51

  • Mfr # 472H51

  • Zoro # G5239558


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
Keep Out Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472H51
Zoro #
G5239558
UPC #
00194484019686
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Out Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Number of Printed Sides
1
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header
No Header
Chemical Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Mirror Print
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend
Keep Out Authorized Personnel Only
Sign Legend Background Color
Red, White
Sign Format
Other Format
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Write on Surface
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Out Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.