Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472H72

  • Mfr # 472H72

  • Zoro # G5290098


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
No Admittance
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472H72
Zoro #
G5290098
UPC #
00194484019846
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
White
Includes Mounting Hardware
No
Sign Legend
No Admittance
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Legend Background Color
Blue, White
Sign Format
Other Format
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
Yes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products