Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472U75

  • Mfr # 472U75

  • Zoro # G5831189


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
DO NOT ENTER W/SYMBOL
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472U75
Zoro #
G5831189
UPC #
00194484169695
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT ENTER W/SYMBOL
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Sign Header
Notice
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Blue
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header Text Color
White
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Enter
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.