Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472V66

  • Mfr # 472V66

  • Zoro # G5262323


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Restricted Area Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472V66
Zoro #
G5262323
UPC #
00194484024239
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Restricted Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend
Restricted Area Keep Out
Sign Header Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Notice
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Mirror Print
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.