Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W96

  • Mfr # 472W96

  • Zoro # G5184063


product price:  $23.99
/ea

Key Features

Header
Restricted Area
Legend
Only Authorized Persons To Enter This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W96
Zoro #
G5184063
UPC #
00194484024666
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PADM-56
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Glow In The Dark
No
Legend Pictogram Description
No Entry
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Write on Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header
Restricted Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend
Only Authorized Persons To Enter This Area
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.