Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472Y32

  • Mfr # 472Y32

  • Zoro # G5797963


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472Y32
Zoro #
G5797963
UPC #
00194484170790
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header Style
Text
Mounting Pattern
4 Corner
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Sign Header
Warning
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Orange
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Authorized Personnel Only
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products