Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472Y81

  • Mfr # 472Y81

  • Zoro # G5273270


product price:  $22.49
/ea

Key Features

Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
472Y81
Zoro #
G5273270
UPC #
00194484025441
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
High Pressure Air Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
Yes
Glow In The Dark
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Pressure Air Authorized Personnel Only
Sign Legend Style
Text
Sign Header Background Color
Black, Orange
State Specific Sign
No
Sign Header
Warning
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Air Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.