Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473H59

  • Mfr # 473H59

  • Zoro # G5637322


product price:  $23.99
/ea

Key Features

Header
No Header
Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473H59
Zoro #
G5637322
UPC #
00194484115876
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Write on Surface
No
State Specific Sign
No
Sign Legend
No Trespassing Admittance Limited To Employees And Authorized Visitors
ANSI 969 Compliant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header
No Header
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Format
Other Format
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Admittance Limited To Employees And Authorized Visitors, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.