Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 473M99

  • Mfr # 473M99

  • Zoro # G5631810


product price:  $22.89
/ea

Key Features

Header
Security Notice
Legend
Private Property Trespassers Will Be Prosecuted
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473M99
Zoro #
G5631810
UPC #
00194484120238
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Security Notice
Legend
Private Property Trespassers Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Other Format
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Security Notice
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend
Private Property Trespassers Will Be Prosecuted
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Legend Background Color
White, Yellow
Mounting Pattern
4 Corner
Sign Legend Style
Text
Chemical Resistant
Yes
Write on Surface
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property Trespassers Will Be Prosecuted, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.