Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X09

  • Mfr # 486X09

  • Zoro # G6270929


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Stand Clear of Door
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486X09
Zoro #
G6270929
UPC #
00194484295776
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Stand Clear of Door
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Legend
Stand Clear Of Door
Includes Mounting Hardware
No
Sign Header Background Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
Caution
Sign Header Style
Text
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Door, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.