Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468T76

  • Mfr # 468T76

  • Zoro # G5576842


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T76
Zoro #
G5576842
UPC #
00194484075477
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 261.4
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Do Not Dump Chemicals Down This Drain
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Down This Drain, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.