Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473W52

  • Mfr # 473W52

  • Zoro # G5177991


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Do Not Look At Electric Arc It Will Hurt Your Eyes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
473W52
Zoro #
G5177991
UPC #
00194484025762
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Look At Electric Arc It Will Hurt Your Eyes
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Metal Detectable
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend
Do Not Look At Electric Arc It Will Hurt Your Eyes
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Mirror Print
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.269
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Look At Electric Arc It Will Hurt Your Eyes, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.