Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 476J90

  • Mfr # 476J90

  • Zoro # G5815308


product price:  $13.39
/ea

Key Features

Header
Danger
Legend
CONSTRUCTION AREA. KEEP OUT. ENTERING COULD RESULT IN SERIOUS INJURY AND EVEN DEATH.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
476J90
Zoro #
G5815308
UPC #
00194484189433
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
CONSTRUCTION AREA. KEEP OUT. ENTERING COULD RESULT IN SERIOUS INJURY AND EVEN DEATH.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black, Red
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Red
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Rigid
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death.
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.