Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 480P35

  • Mfr # 480P35

  • Zoro # G5799941


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
NO ENTRY UNLESS AUTHORIZED
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480P35
Zoro #
G5799941
UPC #
00194484246419
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO ENTRY UNLESS AUTHORIZED
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, White
Metal Detectable
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Format
Other Format
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
No Entry Unless Authorized
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Restricted Area
Write on Surface
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Entry Unless Authorized, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.