Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472G42

  • Mfr # 472G42

  • Zoro # G5265010


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Restricted Area
Legend
No Admittance Employees Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G42
Zoro #
G5265010
UPC #
00194484019013
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Admittance Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Admittance Employees Only
Chemical Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
Restricted Area
Protective Coating
No Protective Coating
Graffiti Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Format
Other Format
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Legend Background Color
Red, White
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Employees Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.