Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472L43

  • Mfr # 472L43

  • Zoro # G5888449


product price: $8.89
/ea

Key Features

Header
Caution
Legend
Unauthorized Personnel Keep Out
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L43
Zoro #
G5888449
UPC #
00194484167950
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Legend
Unauthorized Personnel Keep Out
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Caution
Adhesive Style
Permanent
Sign Header Style
Text
Includes Mounting Hardware
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.