Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472X01

  • Mfr # 472X01

  • Zoro # G5186793


product price:  $8.89
/ea

Key Features

Header
Restricted Area
Legend
Only Authorized Persons To Enter This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472X01
Zoro #
G5186793
UPC #
00194484024703
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Sign Header
Restricted Area
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram ID
PADM-56
Glow In The Dark
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Background Color
Red, White
Legend Pictogram Description
No Entry
Material Properties
Flexible
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend
Only Authorized Persons To Enter This Area
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.