Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472Z73

  • Mfr # 472Z73

  • Zoro # G5554917


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
Use of Cellular Phones Not Allowed
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472Z73
Zoro #
G5554917
UPC #
00194484110284
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Use of Cellular Phones Not Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1926.1417(d)
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Maximum Service Temperature
176 Degrees F
Sign Legend
Use Of Cellular Phones Not Allowed
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Material Properties
Flexible
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header
No Header
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.