Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 473M22

  • Mfr # 473M22

  • Zoro # G5561153


product price: $8.89
/ea

Key Features

Header
Private Property
Legend
No Trespassing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M22
Zoro #
G5561153
UPC #
00194484119461
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Private Property
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
Metal Detectable
No
Sign Header
Private Property
Sign Legend
No Trespassing
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend Background Color
Red, White
Adhesive Type
Acrylic
Anti-Slip Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mirror Print
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.