Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475K57

  • Mfr # 475K57

  • Zoro # G5557732


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Buried Electric Line Below
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
475K57
Zoro #
G5557732
UPC #
00194484139384
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Buried Electric Line Below
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
State Specific Sign
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mirror Print
No
Sign Header Background Color
Black
Chemical Resistant
No
Sign Header
Caution
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Write on Surface
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend
Buried Electric Line Below
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(a)(1), OSHA 29 CFR 1926.416(a)(3), OSHA 29 CFR 1926.651(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Electric Line Below, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.